MASCOT 50103 HARTBERG RAIN BIB & BRACE HV ORG XS


Rain bib & brace Hartberg orange

References
mascot:50103-814-14-XS
rubix:379A3463
ean:5707209386304
Rain suit Hartberg 50103-814-14 / XS
brand logo
brand logo
brand logo
Technical specifications
ColourOrange
SizeXS
Class EN204712
See all Specifications

Product details : MASCOT 50103 HARTBERG RAIN BIB & BRACE HV ORG XS


Wind and waterproof. Waterproof fabric with welded seams to prevent rain entry. Adjustable fabric straps, with short strong elastic. Button adjustment on the sides for use when changing layers underneath. Press studs at side and foot so it can be easily pulled over boots.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight560 g
ColourOrange
SizeXS
Class EN204712
Main materialPolyester
Grammage195 g/m²
Material70% polyester/30% polyurethane
Show UNSPSC/ECL@SS
£ 51.63 excl. VAT
/ Each
£ 61.96 incl. VAT
  • Usually arrives within 14 working days