MASCOT 07169 BARRAS BIB & BRACE W/K PCTS HV YEL/GREEN 46.5R
Bib & brace Barras yellow/green
See technical informationReferences
Mascot:07169-470-1703-82C62
Rubix:378A4998
EAN:5707209579423

Product details : MASCOT 07169 BARRAS BIB & BRACE W/K PCTS HV YEL/GREEN 46.5R
Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. Individual adjustment with adjustable waist. Thigh pocket with phone pocket, flap and hook and loop fastening. Knee-pad pockets with insertion of knee pads from the bottom to avoid dirt collection.
Technical specifications
Attributes
| Logistic Weight | 1340 g |
|---|---|
| Colour | yellow |
| Size | 82/62 |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | green |
| Material | 65% polyester/35% cotton |
| Grammage | 290 g/m² |
Show UNSPSC/ECL@SS
£ 87.07 excl. VAT
/ Each
£ 104.48 incl. VAT
- Usually arrives within 14 working days
Size
82/62
