MASCOT 15669 SUNDERLAND BIB & BRACE W/K PCTS DNAVY/HV ORG 50.5R
Bib & brace Sunderland dark navy/orange
See technical informationReferences
Mascot:15669-860-01014-82C66
Rubix:378A5523
EAN:5711074288229

Product details : MASCOT 15669 SUNDERLAND BIB & BRACE W/K PCTS DNAVY/HV ORG 50.5R
Durable triple stitched seams on leg and crotch extend product life. Teflon® finish makes the product dirt resistant and ensures high visibility. Can easily be extended by 3 cm by releasing the red stitching on the inside. Knee pad pockets of durable CORDURA® which can be entered from above - closure with hook and loop fastening foreasy release, should they get caught on something . Ergonomically shaped trouser legs are constructed to follow the body’s natural movements.
Technical specifications
Attributes
| Logistic Weight | 1480 g |
|---|---|
| Colour | navy |
| Size | 82/66 |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | orange |
| Material | 65% polyester/35% cotton |
| Grammage | 290 g/m² |
Show UNSPSC/ECL@SS
£ 161.41 excl. VAT
/ Each
£ 193.69 incl. VAT
- Usually arrives within 14 working days
Size
82/66
