MASCOT 07169 BARRAS BIB & BRACE W/K PCTS HV YEL/NAVY 40.5R


Bib & brace Barras yellow/navy

References
mascot:07169-470-171-82C56
rubix:216A7809
ean:5707209606167
American overall Barras 07169-470-171 / 82C56
brand logo
brand logo
Technical specifications
Colouryellow
Size82c56
Class EN204712
See all Specifications

Product details : MASCOT 07169 BARRAS BIB & BRACE W/K PCTS HV YEL/NAVY 40.5R


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. Individual adjustment with adjustable waist. Thigh pocket with phone pocket, flap and hook and loop fastening. Knee-pad pockets with insertion of knee pads from the bottom to avoid dirt collection.
brand logo

Technical specifications


Attributes
Logistic Weight1260 g
Colouryellow
Size82c56
Class EN204712
Main materialpolyester
Grammage290 g/m²
Secondary colournavy
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 84.10 excl. VAT
/ Each
£ 100.92 incl. VAT
  • Usually arrives within 14 working days