MASCOT 13869 DAVOS BIB & BRACE W/K PCTS HV YEL/DNAVY 32.5R

Bib & brace Davos yellow/dark navy

See technical information
References
Mascot:13869-216-17010-82C48
Rubix:378A4969
EAN:5711074189342
American overall Davos 13869-216-17010 / 82C48
Technical specifications
Colouryellow
Size82/48
High visibilityyes
See all Specifications

Product details : MASCOT 13869 DAVOS BIB & BRACE W/K PCTS HV YEL/DNAVY 32.5R


Anti-static, acid-resistant and flame-retardant. Dirt repellent. Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight1300 g
Colouryellow
Size82/48
High visibilityyes
Main materialmodacrylic
Secondary colournavy
Material60% modacrylic/39% cotton/1% carbon fibre
Show UNSPSC/ECL@SS
£ 287.73 excl. VAT
/ Each
£ 345.28 incl. VAT
  • Usually arrives within 14 working days

Size

82/48
Select variants (28)