PORTWEST BIZ5 BIZWELD WORK FR COVERALL BLACK L
BIZ5 - Bizweld Iona FR Coverall
See technical informationSee documentsReferences
Portwest:BIZ5BKRL
Rubix:2589162
EAN:5036108200924

Documents
Product details : PORTWEST BIZ5 BIZWELD WORK FR COVERALL BLACK L
The Bizweld Iona FR Coverall offers visible protection to the wearer. Clever design features include flame resistant reflective tape on the shoulders, sleeves and legs, the option to insert knee pads when needed, ample storage space and a rule pocket. A very popular style.
Guaranteed flame resistance for life of garment. Protection against radiant, convective and contact heat. Certified protection against molten metal splash. Class 2 Welding Protection. Premium sew on flame resistant reflective tape. Radio loops for easy clipping of a radio. Concealed stud front for easy access. Stud adjustable cuffs for a secure fit. Knee pad pockets to facilitate knee pads.
EN11612 A1+A2 B1 C1 E2 F1, EN11611 Classe 1 A1+A2
Type : Regular
Guaranteed flame resistance for life of garment. Protection against radiant, convective and contact heat. Certified protection against molten metal splash. Class 2 Welding Protection. Premium sew on flame resistant reflective tape. Radio loops for easy clipping of a radio. Concealed stud front for easy access. Stud adjustable cuffs for a secure fit. Knee pad pockets to facilitate knee pads.
EN11612 A1+A2 B1 C1 E2 F1, EN11611 Classe 1 A1+A2
Type : Regular
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | l |
| High visibility | yes |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 52.93 excl. VAT
/ Each
£ 63.52 incl. VAT
- In stock: Next day delivery