Bib & brace Davos yellow/dark navy
Colour | Yellow |
---|---|
Size | 82C56 |
High visibility | Yes |
Logistic Weight | 1380 g |
---|---|
Colour | Yellow |
Size | 82C56 |
High visibility | Yes |
Main material | Modacrylic |
Secondary colour | Navy |
Material | 60% modacrylic/39% cotton/1% carbon fibre |
Usually arrives within 14 working days