Bib & brace Freibourg dark navy
Colour | Navy |
---|---|
Size | 90C62 |
High visibility | No |
Logistic Weight | 1380 g |
---|---|
Colour | Navy |
Size | 90C62 |
High visibility | No |
Main material | Polyester |
Material | 87% cotton/12% polyamide/1% carbon fibre (PyroPro®) |
Usually arrives within 14 working days