MASCOT 13869 DAVOS BIB & BRACE W/K PCTS HV YEL/DNAVY 48.5R
Bib & brace Davos yellow/dark navy
See technical informationReferences
Mascot:13869-216-17010-82C64
Rubix:378A4977
EAN:5711074189502

Product details : MASCOT 13869 DAVOS BIB & BRACE W/K PCTS HV YEL/DNAVY 48.5R
Anti-static, acid-resistant and flame-retardant. Dirt repellent. Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
| Logistic Weight | 1480 g |
|---|---|
| Colour | yellow |
| Size | 82/64 |
| High visibility | yes |
| Main material | modacrylic |
| Secondary colour | navy |
| Material | 60% modacrylic/39% cotton/1% carbon fibre |
Show UNSPSC/ECL@SS
£ 361.17 excl. VAT
/ Each
£ 433.40 incl. VAT
- Usually arrives within 14 working days
Size
82/64
