MASCOT 17103 ADVANCED FLEECE JUMPER W/ZIP DNAVY/BLACK 3XL


Bib & brace Elvas dark olive

References
mascot:06169-010-19-90C68
rubix:378A7332
ean:5707209470669
American overall Elvas 06169-010-19 / 90C68
brand logo
Technical specifications
Colourkhaki
Size90c68
Main materialpolyester
See all Specifications

Product details : MASCOT 17103 ADVANCED FLEECE JUMPER W/ZIP DNAVY/BLACK 3XL


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Individual adjustment with adjustable waist. Reinforced back pockets and ruler pocket. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1340 g
Colourkhaki
Size90c68
Main materialpolyester
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 108.12 excl. VAT
/ Each
£ 129.74 incl. VAT
  • Usually arrives within 14 working days