MASCOT 12069 LEIPZIG BIB & BRACE W/K PCTS DNAVY/ROYAL 44.5T

Bib & brace Leipzig dark navy/royal

See technical information

References

Mascot:12069-203-01011-90C60
Rubix:378A5677
EAN:5711074020775
American overall Leipzig 12069-203-01011 / 90C60

Technical specifications

Colournavy
Size90/60
Main materialpolyester
See all Specifications

Product details : MASCOT 12069 LEIPZIG BIB & BRACE W/K PCTS DNAVY/ROYAL 44.5T


Contains TENCEL® which makes the fabric cooler, soft and highly moisture absorbing. Durable triple stitched seams on leg and crotch extend product life. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1500 g
Colournavy
Size90/60
Main materialpolyester
Secondary colourblue
Grammage340 g/m²
Material70% polyester/30% lyocell (tencel®)
£ 107.86 excl. VAT
/ Each
£ 129.43 incl. VAT
  • Usually arrives within 14 working days

Size

90/60

Secondary colour