MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV YEL/DNAVY 30.5T


Bib & brace Gosford yellow/dark navy

References
mascot:15979-948-17010-90C46
rubix:384A6584
ean:5711074312894
Pants Maitland 15979-948-17010 / 90C46
brand logo
brand logo
Technical specifications
ColourYellow
Size90C46
Class EN204712
See all Specifications

Product details : MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV YEL/DNAVY 30.5T


Durable triple stitched seams on leg and crotch extend product life. Trouser legs designed especially so that the fabric at the back does not bunch up when kneeling. The dark contrast is placed where the clothing is most exposed to dirt. Polyester knee pad pockets with insertion of knee pads from the bottom to avoid dirt collection. As standard in three different leg lengths, so you can choose the best ft and optimal placement of details just for you.
brand logo

Technical specifications


Attributes
Logistic Weight700 g
ColourYellow
Size90C46
Class EN204712
Main materialPolyester
Grammage285 g/m²
Secondary colourNavy
Material80% polyester/20% cotton
Show UNSPSC/ECL@SS
£ 64.85 excl. VAT
/ Each
£ 77.82 incl. VAT
  • Usually arrives within 14 working days