LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER ORANGE 34R
Cargo Trouser
See technical informationSee documentsReferences
Leo Workwear:CT01-O-34R
Rubix:2576362
EAN:5056082302292

Documents
Product details : LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER ORANGE 34R
Inspired by outdoor performance wear aimed at hikers and walkers, this design fuses comfort, freedom of movement, durability and quick-drying attributes with outstanding high visibility properties. The trouser is crafted from a quick drying 4-way stretch soft shell rip-stop fabric with a soft inner brushed fleece layer next to the skin. Other key features include articulated knees for improved flexibility, an adjustable and elasticated waistband and a stretch chevron design segmented reflective tape.
Strengths
•Triple stitched main seams
•Quadruple stitched reflective tape
•Cargo style leg pockets with reflective piping
•Internal knee pad pockets
•Back pocket with reflective piping
•Side waist elastic
•Seven belt loops
•Quadruple stitched reflective tape
•Cargo style leg pockets with reflective piping
•Internal knee pad pockets
•Back pocket with reflective piping
•Side waist elastic
•Seven belt loops
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 34 |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Knee pad pocket | yes |
| Grammage | 280 g/m² |
| Material | polycotton fabric (80% polyester,20% cotton) |
Show UNSPSC/ECL@SS
£ 23.64 excl. VAT
/ Each
£ 28.37 incl. VAT
- Usually arrives within 14 working days
