MASCOT 00419 UTAH BOILERSUIT W/K PCTS HV ORG 52T


Boilersuit Utah orange

References
mascot:00419-860-14-90C66
rubix:245A5202
ean:5707209120762
Overall Utah 00419-860-14 / 90C66
brand logo
brand logo
brand logo
Technical specifications
Colourorange
Size90c66
Class EN204713
See all Specifications

Product details : MASCOT 00419 UTAH BOILERSUIT W/K PCTS HV ORG 52T


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams that extend the product life. Access to trousers underneath from both sides. Elastic and pleat in the back. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1800 g
Colourorange
Size90c66
Class EN204713
Main materialpolyester
Grammage290 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 131.62 excl. VAT
/ Each
£ 157.94 incl. VAT
  • Usually arrives within 14 working days