MASCOT 00592 LECH WINTER BIB & BRACE HV ORG 3XL


Bib & brace Lech orange

References
mascot:00592-880-14-3XL
rubix:80449869
ean:5708628107273
Winter bib overall Lech 00592-880-14 / 3XL
brand logo
brand logo
Technical specifications
ColourOrange
Size3XL
Class EN204712
See all Specifications

Product details : MASCOT 00592 LECH WINTER BIB & BRACE HV ORG 3XL


Breathable, wind and waterproof MASCOTEX® with taped seams. Quilted lining. Individual adjustment with adjustable waist. Reinforced back pockets and ruler pocket. Extra long zip with storm flap on outerside of lower leg so they can be easily pulled on over boots.
brand logo

Technical specifications


Attributes
Logistic Weight1500 g
ColourOrange
Size3XL
Class EN204712
Main materialPolyester
Grammage240 g/m²
Material100% polyester (MASCOTEX®)
Show UNSPSC/ECL@SS
£ 167.26 excl. VAT
/ Each
£ 200.71 incl. VAT
  • Usually arrives within 14 working days