Bib & brace Leipzig black/dark anthracite
Colour | Black |
---|---|
Size | 82C56 |
Main material | Polyester |
Logistic Weight | 1380 g |
---|---|
Colour | Black |
Size | 82C56 |
Main material | Polyester |
Grammage | 340 g/m² |
Secondary colour | Grey |
Material | 70% polyester/30% lyocell (TENCEL®) |
Usually arrives within 14 working days