MASCOT 10569 NEWARK BIB & BRACE W/K PCTS DNAVY 46.5R


Bib & brace Newark dark navy

References
mascot:10569-442-010-82C62
rubix:378A4636
ean:5707209833228
American overall Newark 10569-442-010 / 82C62
brand logo
Technical specifications
Colournavy
Size82c62
Main materialpolyester
See all Specifications

Product details : MASCOT 10569 NEWARK BIB & BRACE W/K PCTS DNAVY 46.5R


Durable triple stitched seams on leg and crotch extend product life. Adjustable fabric straps, with short strong elastic. Individual adjustment with adjustable waist. Reinforced back pockets and ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight1040 g
Colournavy
Size82c62
Main materialpolyester
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 75.67 excl. VAT
/ Each
£ 90.80 incl. VAT
  • Usually arrives within 14 working days