References
Mascot:06169-010-09-82C58
Rubix:378A3686
EAN:5707209470904

Product details : MASCOT 06169 ELVAS BIB & BRACE BLACK 42.5R
Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Individual adjustment with adjustable waist. Reinforced back pockets and ruler pocket. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 1180 g |
|---|---|
| Colour | black |
| Size | 82/58 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 84.55 excl. VAT
/ Each
£ 101.46 incl. VAT
- Usually arrives within 14 working days
Size
82/58
