Bib & brace Leipzig green/black
Colour | green |
---|---|
Size | 82c64 |
Main material | polyester |
Logistic Weight | 1500 g |
---|---|
Colour | green |
Size | 82c64 |
Main material | polyester |
Grammage | 340 g/m² |
Secondary colour | black |
Material | 70% polyester/30% lyocell (tencel®) |
Usually arrives within 14 working days