MASCOT 00962 MONZA BIB & BRACE W/K PCTS NAVY/ROYAL 30.5R


Bib & brace Monza navy/royal

References
mascot:00962-630-111-82C46
rubix:378A4444
ean:5708628169936
American overall Monza 00962-630-111 / 82C46
brand logo
Technical specifications
Colournavy
Size82c46
Main materialcotton
See all Specifications

Product details : MASCOT 00962 MONZA BIB & BRACE W/K PCTS NAVY/ROYAL 30.5R


Durable triple stitched seams on leg and crotch extend product life. Adjustable fabric straps, with short strong elastic. Individual adjustment with adjustable waist. Ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight1180 g
Colournavy
Size82c46
Main materialcotton
Grammage350 g/m²
Secondary colourblue
Material100% cotton
Show UNSPSC/ECL@SS
£ 86.48 excl. VAT
/ Each
£ 103.78 incl. VAT
  • Usually arrives within 14 working days