MASCOT 12069 LEIPZIG BIB & BRACE W/K PCTS LIGHT KHAKI/BLACK 34.5S

Bib & brace Leipzig light khaki/black

See technical information
References
Mascot:12069-203-5509-76C50
Rubix:378A5797
EAN:5711074020874
American overall Leipzig 12069-203-5509 / 76C50
Technical specifications
Colourkhaki
Size76/50
Main materialpolyester
See all Specifications

Product details : MASCOT 12069 LEIPZIG BIB & BRACE W/K PCTS LIGHT KHAKI/BLACK 34.5S


Contains TENCEL® which makes the fabric cooler, soft and highly moisture absorbing. Durable triple stitched seams on leg and crotch extend product life. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1280 g
Colourkhaki
Size76/50
Main materialpolyester
Secondary colourblack
Grammage340 g/m²
Material70% polyester/30% lyocell (tencel®)
Show UNSPSC/ECL@SS
£ 107.86 excl. VAT
/ Each
£ 129.43 incl. VAT
  • Usually arrives within 14 working days

Size

76/50
Select variants (29)