Bib & brace Leipzig red/black
Colour | red |
---|---|
Size | 76c54 |
Main material | polyester |
Logistic Weight | 1350 g |
---|---|
Colour | red |
Size | 76c54 |
Main material | polyester |
Grammage | 340 g/m² |
Secondary colour | black |
Material | 70% polyester/30% lyocell (tencel®) |
Usually arrives within 14 working days