MASCOT 12362 LOWELL BIB & BRACE W/K PCTS DANTH 30.5T
Bib & brace Lowell dark anthracite
See technical informationReferences
Mascot:12362-630-18-90C46
Rubix:378A4852
EAN:5707209965400

Product details : MASCOT 12362 LOWELL BIB & BRACE W/K PCTS DANTH 30.5T
Durable triple stitched seams on leg and crotch extend product life. Adjustable straps. Individual adjustment with adjustable waist. Reinforced ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
| Logistic Weight | 1200 g |
|---|---|
| Colour | grey |
| Size | 90/46 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 350 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 80.57 excl. VAT
/ Each
£ 96.68 incl. VAT
- Usually arrives within 14 working days
Size
90/46
