MASCOT 12362 LOWELL BIB & BRACE W/K PCTS BLACK 38.5S

Bib & brace Lowell Black

See technical information
References
Mascot:12362-630-09-76C54
Rubix:378A4778
EAN:5707209963888
American overall Lowell 12362-630-09 / 76C54
Technical specifications
Colourblack
Size76/54
Main materialcotton
See all Specifications

Product details : MASCOT 12362 LOWELL BIB & BRACE W/K PCTS BLACK 38.5S


Durable triple stitched seams on leg and crotch extend product life. Adjustable straps. Individual adjustment with adjustable waist. Reinforced ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight1240 g
Colourblack
Size76/54
Main materialcotton
Secondary colourno secondary color
Grammage350 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
  • Usually arrives within 14 working days

Size

76/54
Select variants (29)