MASCOT 12362 LOWELL BIB & BRACE W/K PCTS DNAVY 46.5R

Bib & brace Lowell dark navy

See technical information
References
Mascot:12362-630-010-82C62
Rubix:378A4761
EAN:5707209963529
American overall Lowell 12362-630-010 / 82C62
Technical specifications
Colournavy
Size82/62
Main materialcotton
See all Specifications

Product details : MASCOT 12362 LOWELL BIB & BRACE W/K PCTS DNAVY 46.5R


Durable triple stitched seams on leg and crotch extend product life. Adjustable straps. Individual adjustment with adjustable waist. Reinforced ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight1340 g
Colournavy
Size82/62
Main materialcotton
Secondary colourno secondary color
Grammage350 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
  • Usually arrives within 14 working days

Size

82/62
Select variants (29)