MASCOT 10569 NEWARK BIB & BRACE W/K PCTS DNAVY 50.5R
Bib & brace Newark dark navy
See technical informationReferences
Mascot:10569-442-010-82C66
Rubix:378A4638
EAN:5707209833266

Product details : MASCOT 10569 NEWARK BIB & BRACE W/K PCTS DNAVY 50.5R
Durable triple stitched seams on leg and crotch extend product life. Adjustable fabric straps, with short strong elastic. Individual adjustment with adjustable waist. Reinforced back pockets and ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
| Logistic Weight | 1080 g |
|---|---|
| Colour | navy |
| Size | 82/66 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 270 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 100.00 excl. VAT
/ Each
£ 120.00 incl. VAT
- Usually arrives within 14 working days
Size
82/66
