Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear overalls
MASCOT 12362 LOWELL BIB & BRACE W/K PCTS DNAVY 48.5R
MASCOT 12362 LOWELL BIB & BRACE W/K PCTS DNAVY 48.5R
Bib & brace Lowell dark navy
References
mascot:
12362-630-010-82C64
rubix:
378A4762
ean:
5707209963543
Technical specifications
Colour
navy
Size
82c64
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 12362 LOWELL BIB & BRACE W/K PCTS DNAVY 48.5R
Durable triple stitched seams on leg and crotch extend product life. Adjustable straps. Individual adjustment with adjustable waist. Reinforced ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
Logistic Weight
1380
g
Colour
navy
Size
82c64
Main material
cotton
Grammage
350
g/m²
Material
100% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.25
excl. VAT
/
Each
£
120.30
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 12169 AUGSBURG BIB & BRACE W/K PCTS D'ANTH/BLACK 30.5T
"REGATTA TRA225 540 PRO WPR INSULATED COVERALL NAVY 38""/S"
MASCOT 12069 LEIPZIG BIB & BRACE W/K PCTS DANTH/BLACK 52.5R
MASCOT 12169 AUGSBURG BIB & BRACE W/K PCTS WHITE/DANTH 42.5R
MASCOT 12169 AUGSBURG BIB & BRACE W/K PCTS GREEN/BLACK 36.5S
MASCOT 12069 LEIPZIG BIB & BRACE W/K PCTS RED/BLACK 27R
MASCOT 12311 DANVILLE BOILERSUIT W/K PCTS DANTH 2XL
MASCOT 10519 AKRON BOILERSUIT W/K PCTS D'NAVY 3XL
MASCOT 12362 LOWELL BIB & BRACE W/K PCTS BLACK 38.5T
MASCOT 10569 NEWARK BIB & BRACE W/K PCTS DNAVY 28.5T
MASCOT 12069 LEIPZIG BIB & BRACE W/K PCTS RED/BLACK 46.5T
MASCOT 12362 LOWELL BIB & BRACE W/K PCTS ROYAL 32.5R
MASCOT 12362 LOWELL BIB & BRACE W/K PCTS DNAVY 30.5S
MASCOT 15719 WALLAN BOILERSUIT W/K PCTS DANTH/BLACK M
MASCOT 18569 ACCELERATE BIB & BRACE W/K PCTS AZURE BLUE 30.5R