Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear overalls
MASCOT 12362 LOWELL BIB & BRACE W/K PCTS ROYAL 32.5R
MASCOT 12362 LOWELL BIB & BRACE W/K PCTS ROYAL 32.5R
Bib & brace Lowell royal
References
mascot:
12362-630-11-82C48
rubix:
378A4812
ean:
5707209964588
Technical specifications
Colour
blue
Size
82c48
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 12362 LOWELL BIB & BRACE W/K PCTS ROYAL 32.5R
Durable triple stitched seams on leg and crotch extend product life. Adjustable straps. Individual adjustment with adjustable waist. Reinforced ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
Logistic Weight
1200
g
Colour
blue
Size
82c48
Main material
cotton
Grammage
350
g/m²
Material
100% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.65
excl. VAT
/
Each
£
91.98
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18569 ACCELERATE BIB & BRACE W/K PCTS AZURE BLUE 44.5T
MASCOT 12362 LOWELL BIB & BRACE W/K PCTS ROYAL 30.5S
MASCOT 10569 NEWARK BIB & BRACE W/K PCTS DNAVY 27R
MASCOT 00962 MONZA BIB & BRACE W/K PCTS NAVY/ROYAL 50.5T
MASCOT 10569 NEWARK BIB & BRACE W/K PCTS DANTH 34.5R
MASCOT 12169 AUGSBURG BIB & BRACE W/K PCTS ROYAL/DNAVY 46.5T
MASCOT 18569 ACCELERATE BIB & BRACE W/K PCTS GREEN 30.5T
MASCOT 10169 RICHMOND BIB & BRACE W/K PCTS BLACK 42.5T
MASCOT 18569 ACCELERATE BIB & BRACE W/K PCTS GREEN 36.5T
ORN 2700 SCOTER COVERALL NAVY MR
MASCOT 18569 ACCELERATE BIB & BRACE W/K PCTS DANTH 36.5S
MASCOT 12169 AUGSBURG BIB & BRACE W/K PCTS LIGHT KHAKI/BLACK 38.5R
ORN 2700 SCOTER COVERALL NAVY 2XLT
MASCOT 15769 LEETON BIB & BRACE W/K PCTS ROYAL/DNAVY 38.5R
MASCOT 12362 LOWELL BIB & BRACE W/K PCTS DNAVY 42.5T