Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear overalls
MASCOT 12362 LOWELL BIB & BRACE W/K PCTS DNAVY 50.5R
MASCOT 12362 LOWELL BIB & BRACE W/K PCTS DNAVY 50.5R
Bib & brace Lowell dark navy
References
mascot:
12362-630-010-82C66
rubix:
378A4763
ean:
5707209963567
Technical specifications
Colour
navy
Size
82c66
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 12362 LOWELL BIB & BRACE W/K PCTS DNAVY 50.5R
Durable triple stitched seams on leg and crotch extend product life. Adjustable straps. Individual adjustment with adjustable waist. Reinforced ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
Logistic Weight
1420
g
Colour
navy
Size
82c66
Main material
cotton
Grammage
350
g/m²
Material
100% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.25
excl. VAT
/
Each
£
120.30
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 12169 AUGSBURG BIB & BRACE W/K PCTS LIGHT KHAKI/BLACK 30.5R
MASCOT 12069 LEIPZIG BIB & BRACE W/K PCTS DANTH/BLACK 46.5R
MASCOT 10569 NEWARK BIB & BRACE W/K PCTS ROYAL 34.5T
MASCOT 12169 AUGSBURG BIB & BRACE W/K PCTS LIGHT KHAKI/BLACK 46.5T
MASCOT 12362 LOWELL BIB & BRACE W/K PCTS ROYAL 40.5T
MASCOT 12069 LEIPZIG BIB & BRACE W/K PCTS GREEN/BLACK 30.5R
MASCOT 10569 NEWARK BIB & BRACE W/K PCTS DANTH 36.5S
ORN 2700 SCOTER COVERALL NAVY XST
MASCOT 12069 LEIPZIG BIB & BRACE W/K PCTS RED/BLACK 30.5T
MASCOT 12311 DANVILLE BOILERSUIT W/K PCTS DANTH XS
MASCOT 18569 ACCELERATE BIB & BRACE W/K PCTS AZURE BLUE 36.5S
MASCOT 10569 NEWARK BIB & BRACE W/K PCTS ROYAL 36.5R
MASCOT 06169 ELVAS BIB & BRACE BLACK 52.5T
ORN 2700 SCOTER COVERALL BLACK XSR
MASCOT 18569 ACCELERATE BIB & BRACE W/K PCTS DNAVY 36.5S