MASCOT 12311 DANVILLE BOILERSUIT W/K PCTS DANTH XS


Boilersuit Danville dark anthracite

References
mascot:12311-630-18-XS
rubix:378A6122
ean:5707209966308
Overall Danville 12311-630-18 / XS
brand logo
Technical specifications
Colouranthracite
Sizexs
Main materialcotton
See all Specifications

Product details : MASCOT 12311 DANVILLE BOILERSUIT W/K PCTS DANTH XS


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Access to trousers underneath from both sides. Elastic and pleat in the back. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight1500 g
Colouranthracite
Sizexs
Main materialcotton
Grammage350 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 103.20 excl. VAT
/ Each
£ 123.84 incl. VAT
  • Usually arrives within 14 working days