MASCOT 10169 RICHMOND BIB & BRACE W/K PCTS BLACK 42.5T


Bib & brace Richmond Black

References
mascot:10169-154-09-90C58
rubix:378A4586
ean:5707209829108
American overall Richmond 10169-154-09 / 90C58
brand logo
Technical specifications
Colourblack
Size90c58
Main materialpolyester
See all Specifications

Product details : MASCOT 10169 RICHMOND BIB & BRACE W/K PCTS BLACK 42.5T


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Adjustable hammer loop. Adjustable and durable knee pad pocket, so knee pads are in best place for your knee. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1100 g
Colourblack
Size90c58
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 85.50 excl. VAT
/ Each
£ 102.60 incl. VAT
  • Usually arrives within 14 working days