MASCOT 12362 LOWELL BIB & BRACE W/K PCTS ROYAL 40.5R
Bib & brace Lowell royal
See technical informationReferences
Mascot:12362-630-11-82C56
Rubix:378A4816
EAN:5707209964663

Product details : MASCOT 12362 LOWELL BIB & BRACE W/K PCTS ROYAL 40.5R
Durable triple stitched seams on leg and crotch extend product life. Adjustable straps. Individual adjustment with adjustable waist. Reinforced ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
| Logistic Weight | 1260 g |
|---|---|
| Colour | blue |
| Size | 82/56 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 350 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
- Usually arrives within 14 working days
Size
82/56
