MASCOT 00969 MILANO BIB & BRACE W/K PCTS ANTH/BLACK 42.5R
Bib & brace Milano anthracite/black
See technical informationReferences
Mascot:00969-430-8889-82C58
Rubix:270A1314
EAN:5708628332149

Product details : MASCOT 00969 MILANO BIB & BRACE W/K PCTS ANTH/BLACK 42.5R
Durable triple stitched seams on leg and crotch extend product life. Adjustable fabric straps, with short strong elastic. Individual adjustment with adjustable waist. Ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
| Logistic Weight | 1260 g |
|---|---|
| Colour | grey |
| Size | 82/58 |
| Main material | polyester |
| Secondary colour | black |
| Grammage | 310 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 89.52 excl. VAT
/ Each
£ 107.42 incl. VAT
- Usually arrives within 14 working days
Size
82/58
