MASCOT 00969 MILANO BIB & BRACE W/K PCTS NAVY/ROYAL 48.5T
Bib & brace Milano navy/royal
See technical informationReferences
Mascot:00969-430-111-90C64
Rubix:378A4533
EAN:5708628275132

Product details : MASCOT 00969 MILANO BIB & BRACE W/K PCTS NAVY/ROYAL 48.5T
Durable triple stitched seams on leg and crotch extend product life. Adjustable fabric straps, with short strong elastic. Individual adjustment with adjustable waist. Ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
| Logistic Weight | 1360 g |
|---|---|
| Colour | navy |
| Size | 90/64 |
| Main material | polyester |
| Secondary colour | blue |
| Grammage | 310 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 115.85 excl. VAT
/ Each
£ 139.02 incl. VAT
- Usually arrives within 14 working days
Size
90/64
