MASCOT 12069 LEIPZIG BIB & BRACE W/K PCTS GREEN/BLACK 46.5T

Bib & brace Leipzig green/black

See technical information

References

Mascot:12069-203-0309-90C62
Rubix:378A5736
EAN:5711074039883
American overall Leipzig 12069-203-0309 / 90C62

Technical specifications

Colourgreen
Size90/62
Main materialpolyester
See all Specifications

Product details : MASCOT 12069 LEIPZIG BIB & BRACE W/K PCTS GREEN/BLACK 46.5T


Contains TENCEL® which makes the fabric cooler, soft and highly moisture absorbing. Durable triple stitched seams on leg and crotch extend product life. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1520 g
Colourgreen
Size90/62
Main materialpolyester
Secondary colourblack
Grammage340 g/m²
Material70% polyester/30% lyocell (tencel®)
£ 107.86 excl. VAT
/ Each
£ 129.43 incl. VAT
  • Usually arrives within 14 working days

Size

90/62