MASCOT 00969 MILANO BIB & BRACE W/K PCTS ROYAL/NAVY 50.5R

Bib & brace Milano royal/navy

See technical information
References
Mascot:00969-430-1101-82C66
Rubix:378A4486
EAN:5708628168588
American overall Milano 00969-430-1101 / 82C66
Technical specifications
Colourblue
Size82/66
Main materialpolyester
See all Specifications

Product details : MASCOT 00969 MILANO BIB & BRACE W/K PCTS ROYAL/NAVY 50.5R


Durable triple stitched seams on leg and crotch extend product life. Adjustable fabric straps, with short strong elastic. Individual adjustment with adjustable waist. Ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight1300 g
Colourblue
Size82/66
Main materialpolyester
Secondary colournavy
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 113.86 excl. VAT
/ Each
£ 136.63 incl. VAT
  • Usually arrives within 14 working days

Size

82/66
Select variants (32)