MASCOT 12069 LEIPZIG BIB & BRACE W/K PCTS DNAVY/ROYAL 30.5R

Bib & brace Leipzig dark navy/royal

See technical information

References

Mascot:12069-203-01011-82C46
Rubix:378A5658
EAN:5711074020393
American overall Leipzig 12069-203-01011 / 82C46

Technical specifications

Colournavy
Size82/46
Main materialpolyester
See all Specifications

Product details : MASCOT 12069 LEIPZIG BIB & BRACE W/K PCTS DNAVY/ROYAL 30.5R


Contains TENCEL® which makes the fabric cooler, soft and highly moisture absorbing. Durable triple stitched seams on leg and crotch extend product life. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1280 g
Colournavy
Size82/46
Main materialpolyester
Secondary colourblue
Grammage340 g/m²
Material70% polyester/30% lyocell (tencel®)
£ 107.86 excl. VAT
/ Each
£ 129.43 incl. VAT
  • Usually arrives within 14 working days

Size

82/46

Secondary colour