MASCOT 00962 MONZA BIB & BRACE W/K PCTS NAVY/ROYAL 38.5T


Bib & brace Monza navy/royal

References
mascot:00962-630-111-90C54
rubix:378A4464
ean:5708628170314
American overall Monza 00962-630-111 / 90C54
brand logo
Technical specifications
Colournavy
Size90c54
Main materialcotton
See all Specifications

Product details : MASCOT 00962 MONZA BIB & BRACE W/K PCTS NAVY/ROYAL 38.5T


Durable triple stitched seams on leg and crotch extend product life. Adjustable fabric straps, with short strong elastic. Individual adjustment with adjustable waist. Ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight1330 g
Colournavy
Size90c54
Main materialcotton
Grammage350 g/m²
Secondary colourblue
Material100% cotton
Show UNSPSC/ECL@SS
£ 89.43 excl. VAT
/ Each
£ 107.32 incl. VAT
  • Usually arrives within 14 working days