MASCOT 10569 NEWARK BIB & BRACE W/K PCTS DANTH 28.5R

Bib & brace Newark Antraciet

See technical information
References
Mascot:10569-442-18-82C44
Rubix:378A4721
EAN:5707209834669
American overall Newark 10569-442-18 / 82C44
Technical specifications
Colourgrey
Size82/44
Main materialpolyester
See all Specifications

Product details : MASCOT 10569 NEWARK BIB & BRACE W/K PCTS DANTH 28.5R


Durable triple stitched seams on leg and crotch extend product life. Adjustable fabric straps, with short strong elastic. Individual adjustment with adjustable waist. Reinforced back pockets and ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight900 g
Colourgrey
Size82/44
Main materialpolyester
Secondary colourno secondary color
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
  • Usually arrives within 14 working days

Size

82/44
Select variants (31)