MASCOT 15769 LEETON BIB & BRACE W/K PCTS D'ANTH/BLACK 36.5R
Bib & brace Leeton dark anthracite/black
See technical informationReferences
Mascot:15769-330-1809-82C52
Rubix:241A7408
EAN:5711074327997

Product details : MASCOT 15769 LEETON BIB & BRACE W/K PCTS D'ANTH/BLACK 36.5R
Durable triple stitched seams on leg and crotch extend product life. Trouser legs designed especially so that the fabric at the back does not bunch up when kneeling. Adjustable knee pad pockets so knee pads can be optimally placed on the knee. Ruler pocket with reinforced opening. As standard in three different leg lengths, so you can choose the best ft and optimal placement of details just for you.
Technical specifications
Attributes
| Logistic Weight | 1060 g |
|---|---|
| Colour | grey |
| Size | 82/52 |
| Main material | polyester |
| Secondary colour | black |
| Grammage | 245 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 69.62 excl. VAT
/ Each
£ 83.54 incl. VAT
- Usually arrives within 14 working days
Size
82/52
