MASCOT 12311 DANVILLE BOILERSUIT W/K PCTS BLACK 4XL


Boilersuit Danville Black

References
mascot:12311-630-09-4XL
rubix:378A6109
ean:5707209965820
Overall Danville 12311-630-09 / 4XL
brand logo
Technical specifications
Colourblack
Size4xl
Main materialcotton
See all Specifications

Product details : MASCOT 12311 DANVILLE BOILERSUIT W/K PCTS BLACK 4XL


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Access to trousers underneath from both sides. Elastic and pleat in the back. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight2000 g
Colourblack
Size4xl
Main materialcotton
Grammage350 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 134.67 excl. VAT
/ Each
£ 161.60 incl. VAT
  • Usually arrives within 14 working days