MASCOT 10569 NEWARK BIB & BRACE W/K PCTS ROYAL 27R


Bib & brace Newark royal

References
mascot:10569-442-11-82C42
rubix:378A4687
ean:5707209834102
American overall Newark 10569-442-11 / 82C42
brand logo
Technical specifications
Colourblue
Size82c42
Main materialpolyester
See all Specifications

Product details : MASCOT 10569 NEWARK BIB & BRACE W/K PCTS ROYAL 27R


Durable triple stitched seams on leg and crotch extend product life. Adjustable fabric straps, with short strong elastic. Individual adjustment with adjustable waist. Reinforced back pockets and ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight880 g
Colourblue
Size82c42
Main materialpolyester
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 75.67 excl. VAT
/ Each
£ 90.80 incl. VAT
  • Usually arrives within 14 working days