MASCOT 10169 RICHMOND BIB & BRACE W/K PCTS BLACK 30.5R


Bib & brace Richmond Black

References
mascot:10169-154-09-82C46
rubix:378A4567
ean:5707209828668
American overall Richmond 10169-154-09 / 82C46
brand logo
Technical specifications
Colourblack
Size82c46
Main materialpolyester
See all Specifications

Product details : MASCOT 10169 RICHMOND BIB & BRACE W/K PCTS BLACK 30.5R


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Adjustable hammer loop. Adjustable and durable knee pad pocket, so knee pads are in best place for your knee. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight960 g
Colourblack
Size82c46
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 82.55 excl. VAT
/ Each
£ 99.06 incl. VAT
  • Usually arrives within 14 working days