MASCOT 10569 NEWARK BIB & BRACE W/K PCTS ROYAL 30.5T

Bib & brace Newark royal

See technical information
References
Mascot:10569-442-11-90C46
Rubix:378A4703
EAN:5707209834409
American overall Newark 10569-442-11 / 90C46
Technical specifications
Colourblue
Size90/46
Main materialpolyester
See all Specifications

Product details : MASCOT 10569 NEWARK BIB & BRACE W/K PCTS ROYAL 30.5T


Durable triple stitched seams on leg and crotch extend product life. Adjustable fabric straps, with short strong elastic. Individual adjustment with adjustable waist. Reinforced back pockets and ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight920 g
Colourblue
Size90/46
Main materialpolyester
Secondary colourno secondary color
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
  • Usually arrives within 14 working days

Size

90/46
Select variants (33)