MASCOT 12169 AUGSBURG BIB & BRACE W/K PCTS ROYAL/DNAVY 50.5R

Bib & brace Augsburg royal/dark navy

See technical information
References
Mascot:12169-442-11010-82C66
Rubix:378A5958
EAN:5711074098941
American overall Augsburg 12169-442-11010 / 82C66
Technical specifications
Colourblue
Size82/66
Main materialpolyester
See all Specifications

Product details : MASCOT 12169 AUGSBURG BIB & BRACE W/K PCTS ROYAL/DNAVY 50.5R


Durable triple stitched seams on leg and crotch extend product life. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Adjustable knee pad pockets so knee pads can be optimally placed on the knee. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1220 g
Colourblue
Size82/66
Main materialpolyester
Secondary colournavy
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 115.78 excl. VAT
/ Each
£ 138.94 incl. VAT
  • Usually arrives within 14 working days

Size

82/66
Select variants (29)