MASCOT 15569 NEWCASTLE BIB & BRACE W/K PCTS HV YEL/DNAVY 36.5R
Bib & brace Newcastle yellow/dark navy
See technical informationReferences
Mascot:15569-860-17010-82C52
Rubix:378A5401
EAN:5711074280247

Product details : MASCOT 15569 NEWCASTLE BIB & BRACE W/K PCTS HV YEL/DNAVY 36.5R
Durable triple stitched seams on leg and crotch extend product life. Teflon® finish makes the product dirt resistant and ensures high visibility. Can easily be extended by 3 cm by releasing the red stitching on the inside. Knee pad pockets of durable CORDURA® which can be entered from above - closure with hook and loop fastening foreasy release, should they get caught on something . The dark contrast is placed where the clothing is most exposed to dirt.
Technical specifications
Attributes
| Logistic Weight | 1320 g |
|---|---|
| Colour | yellow |
| Size | 82/52 |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | navy |
| Material | 65% polyester/35% cotton |
| Grammage | 290 g/m² |
Show UNSPSC/ECL@SS
£ 128.72 excl. VAT
/ Each
£ 154.46 incl. VAT
- Usually arrives within 14 working days
Size
82/52
