MASCOT 07169 BARRAS BIB & BRACE W/K PCTS HV ORG/NAVY 34.5R
Bib & brace Barras orange/navy
See technical informationReferences
Mascot:07169-860-141-82C50
Rubix:209A9498
EAN:5707209576804

Product details : MASCOT 07169 BARRAS BIB & BRACE W/K PCTS HV ORG/NAVY 34.5R
Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. Individual adjustment with adjustable waist. Thigh pocket with phone pocket, flap and hook and loop fastening. Knee-pad pockets with insertion of knee pads from the bottom to avoid dirt collection.
Technical specifications
Attributes
| Logistic Weight | 1140 g |
|---|---|
| Colour | orange |
| Size | 82/50 |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | navy |
| Material | 65% polyester/35% cotton |
| Grammage | 290 g/m² |
Show UNSPSC/ECL@SS
£ 87.53 excl. VAT
/ Each
£ 105.04 incl. VAT
- Usually arrives within 14 working days
Size
82/50
