MASCOT 10169 RICHMOND BIB & BRACE W/K PCTS BLACK 46.5T
Bib & brace Richmond Black
See technical informationReferences
Mascot:10169-154-09-90C62
Rubix:378A4588
EAN:5707209829146

Product details : MASCOT 10169 RICHMOND BIB & BRACE W/K PCTS BLACK 46.5T
Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Adjustable hammer loop. Adjustable and durable knee pad pocket, so knee pads are in best place for your knee. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 1120 g |
|---|---|
| Colour | black |
| Size | 90/62 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 260 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 86.54 excl. VAT
/ Each
£ 103.85 incl. VAT
- Usually arrives within 14 working days
Size
90/62
