MASCOT 10169 RICHMOND BIB & BRACE W/K PCTS DANTH 48.5R

Bib & brace Richmond dark anthracite

See technical information
References
Mascot:10169-154-18-82C64
Rubix:378A4606
EAN:5707209829504
American overall Richmond 10169-154-18 / 82C64
Technical specifications
Colourgrey
Size82/64
Main materialpolyester
See all Specifications

Product details : MASCOT 10169 RICHMOND BIB & BRACE W/K PCTS DANTH 48.5R


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Adjustable hammer loop. Adjustable and durable knee pad pocket, so knee pads are in best place for your knee. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1140 g
Colourgrey
Size82/64
Main materialpolyester
Secondary colourno secondary color
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 108.91 excl. VAT
/ Each
£ 130.69 incl. VAT
  • Usually arrives within 14 working days

Size

82/64
Select variants (31)