MASCOT 10169 RICHMOND BIB & BRACE W/K PCTS DNAVY 50.5R
Bib & brace Richmond dark navy
See technical informationReferences
Mascot:10169-154-010-82C66
Rubix:378A4550
EAN:5707209828200

Product details : MASCOT 10169 RICHMOND BIB & BRACE W/K PCTS DNAVY 50.5R
Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Adjustable hammer loop. Adjustable and durable knee pad pocket, so knee pads are in best place for your knee. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 82/66 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 260 g/m² |
Show UNSPSC/ECL@SS
£ 108.91 excl. VAT
/ Each
£ 130.69 incl. VAT
- Usually arrives within 14 working days
Size
82/66
